SKF

SKF Bushing SHT 45

  • ERIKS:23769648
  • Manufacturer:7316577640468
Image 1
Save to list

€271.23/ pieceexcl. VAT

€328.19incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
45 mm
Material
Steel
Length
50 mm
Largest outside diameter
70 mm