SKF

SKF Bushing SHT 40

  • ERIKS:23769646
  • Manufacturer:7316577640444
Image 1
Save to list

€257.69/ pieceexcl. VAT

€311.80incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
40 mm
Material
Steel
Length
45 mm
Largest outside diameter
67 mm