SKF

SKF Bushing SHT 35

  • ERIKS:23769644
  • Manufacturer:7316577640437
Image 1
Save to list

€217.19/ pieceexcl. VAT

€262.80incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
35 mm
Material
Steel
Length
37 mm
Largest outside diameter
60 mm