SKF

SKF Bushing SHT 15

  • ERIKS:23198038
  • Manufacturer:7316577641359
Image 1
Save to list

€168.61/ pieceexcl. VAT

€204.02incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
15 mm
Material
Steel
Length
27 mm
Largest outside diameter
42 mm