SKF

SKF Bushing SHT 100

  • ERIKS:23769630
  • Manufacturer:7316577641496
Image 1
Save to list

€1,312.67/ pieceexcl. VAT

€1,588.33incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
100 mm
Material
Steel
Length
132.5 mm
Largest outside diameter
148 mm