SKF

SKF Bushing SHR 70

  • ERIKS:13530215
  • Manufacturer:7316577641298
Image 1
Save to list

€489.58/ pieceexcl. VAT

€592.39incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHR
Bore diameter
70 mm
Material
Steel
Length
75 mm
Largest outside diameter
105 mm