SKF

SKF Bushing SHR 25

  • ERIKS:13530214
  • Manufacturer:7316577641168
Image 1
Save to list

€153.65/ pieceexcl. VAT

€185.92incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHR
Bore diameter
25 mm
Material
Steel
Length
27 mm
Largest outside diameter
46 mm