SKF

SKF Bushing SHR 20

  • ERIKS:13530213
  • Manufacturer:7316577641137
Image 1
Save to list

€152.86/ pieceexcl. VAT

€184.96incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHR
Bore diameter
20 mm
Material
Steel
Length
27 mm
Largest outside diameter
42 mm