SKF

SKF BT1B 329120/Q, Tapered roller bearing, 30.162 mm ID, 64.292 mm cup OD, 18.258 mm WD, 0.72" WD

  • ERIKS:23760308
  • Manufacturer:7316570819014
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€35.11/ pieceexcl. VAT

€42.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BT1B
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
30.162 mm
Inner diameter
1.77 in
Cup Outer diameter
64.292 mm
Cup Outer diameter
2.83 in
Cup width
15.08 mm
Cup width inch
0.59 in
Cone width
18.26 mm
Cone width inch
0.72 in
Total width
18.258 mm
Total width inch
0.72 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
46.8 kN
Static load rating
71 kN
Reference speed
6300 rpm
Limiting speed
8500 rpm
Weight
0.29 kg