




€35.28/ pieceexcl. VAT
€42.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BT1 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 25.4 mm |
Inner diameter | 1 in |
Cup Outer diameter | 57.15 mm |
Cup Outer diameter | 2.25 in |
Cup width | 14.732 mm |
Cup width inch | 0.58 in |
Cone width | 19.431 mm |
Cone width inch | 0.76 in |
Total width | 19.431 mm |
Total width inch | 0.76 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 39.6 kN |
Static load rating | 45 kN |
Reference speed | 9000 rpm |
Limiting speed | 13000 rpm |
Weight | 0.238 kg |
Weight | 0.52 lb |