

€67.90/ pieceexcl. VAT
€82.16incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCPX |
Type | Pillow block bearing unit |
Construction type | Pillow Block |
Length | 239.5 mm |
Height | 141.5 mm |
Width | 62 mm |
Shaft height | 69.8 mm |
Foot width | 62 mm |
Base height | 22 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 184 mm |
Housing material | Cast iron |
A1 | 37 mm |
D | 55 mm |
G | 16 mm |
H | 69.8 mm |
J | 189 mm |
L | 239.5 mm |