

€91.10/ pieceexcl. VAT
€110.23incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Type | Flanged Ball Bearing Unit |
Construction type | Flange Bracket |
Length | 143 mm |
Width | 43 mm |
Shaft height | 50 mm |
Foot width | 42.99 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 111 mm |
Housing material | Cast iron |
A | 43 mm |
A1 | 15 mm |
D | 49.99 mm |
G | 16 mm |
J | 111 mm |
L | 143 mm |