
€496.75/ pieceexcl. VAT
€601.07incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMHN |
Type | Bearing Lock Nut Spanner Set |
Model | Metric |
Single wrench model | No |
Wrench width | 38 to 75 mm |
Wrench width | 1.4961 to 2.9528 in |
Length | 388 mm |
Material | Alloy engineering steel |
Weight | 2170 g |
Weight | 4.78 lb |
Length | 15.2755 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |