

€8,990.54/ pieceexcl. VAT
€10,878.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL |
Type | Plummer Block Housing |
Construction type | Pillow Block |
Length | 410 mm |
Height | 240 mm |
Width | 80 mm |
Foot width | 120 mm |
Base height | 45 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 350 mm |
Housing material | Cast iron |
A1 | 120 mm |
D | 200 mm |
G | 24 mm |
H | 240 mm |
H1 | 125 mm |
H2 | 45 mm |
L | 410 mm |