

€142.30/ pieceexcl. VAT
€172.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL |
Type | Plummer Block Housing |
Construction type | Pillow Block |
Length | 185 mm |
Height | 93 mm |
Width | 82 mm |
Shaft height | 50 mm |
Foot width | 52 mm |
Base height | 22 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 150 mm |
Housing material | Cast iron |
A | 82 mm |
A1 | 52 mm |
D | 72 mm |
G | 12 mm |
H | 93 mm |
H1 | 50 mm |
H2 | 22 mm |
J | 150 mm |
L | 185 mm |