SKF

SKF BB1-3160 B, Single row deep groove ball bearing, Open on both sides, 25 mm ID, 62 mm OD, 17 mm WD, Polymer Cage

  • ERIKS:12174543
  • Manufacturer:7316574644803
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€19.67/ pieceexcl. VAT

€23.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BB1
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Polymer
Lubrication
Standard
Dynamic load rating
22.5 kN
Static load rating
11.6 kN
Limiting speed
7500 rpm
Performance class
Single row
Weight
0.223 kg
Weight
0.49 lb