






€30.78/ pieceexcl. VAT
€37.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BB1 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 56 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Cage | Steel |
Lubrication | Standard |
Static load rating | 7800 kN |
Performance class | Single row |
Weight | 0.1396 kg |