SKF

SKF BB1-3056 C, Single row deep groove ball bearing, Open on both sides, 25 mm ID, 52 mm OD, 13 mm WD, Sheet metal Cage

  • ERIKS:23760225
  • Manufacturer:7316570281873
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€22.41/ pieceexcl. VAT

€27.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BB1
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
13 mm
Material
Steel
Sealing
Open
Internal clearance
NSTD
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
174 kN
Static load rating
140 kN
Reference speed
6700 rpm
Limiting speed
4300 rpm
Performance class
Single row
Weight
7.01 kg