






€21.56/ pieceexcl. VAT
€26.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BB1 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | NSTD |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 10.6 kN |
Static load rating | 5.7 kN |
Reference speed | 32000 rpm |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.136 kg |
Weight | 0.3 lb |