SKF

SKF BB1-0037 AE, Single row deep groove ball bearing, Closure on both sides, 17 mm ID, 40 mm OD, 12 mm WD, Sheet metal Cage

  • ERIKS:12121477
  • Manufacturer:7316570320695
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€8.69/ pieceexcl. VAT

€10.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BB1
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
14.8 kN
Static load rating
7.8 kN
Reference speed
28000 rpm
Limiting speed
14000 rpm
Performance class
Single row
Weight
0.131 kg