




€370.71/ pieceexcl. VAT
€448.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLGB |
Type | Battery-driven grease gun |
Grease output low speed at 70 bar | 100 ml/min |
Grease output high speed at 70 bar | 284 ml/min |
Maximum operating pressure | 550 |
Max. peak pressure | 700 |
Hose length | 1220 mm |
Battery type | Li-Ion |
Battery capacity | 2.5 mAh |
Voltage charger | 200 to 240 V |