SKF

SKF Ball bearing 61905-2RS1/C3

  • ERIKS:14424309
  • Manufacturer:7316571885285
Image 1
Overview This single row deep groove ball bearing is designed with integral seals on both sides offering robust performance under radial and axial loads. It features low friction and low vibration supporting high rotational speeds. The bearing is constructed from bearing steel and pre-lubricated with grease reducing maintenance requirements. Its versatile design and contact sealing help protect against contamination and lubricant leakage. Features
  • Contact sealing retains lubricant and prevents ingress of contaminants ensuring longer service life
  • Low friction and vibration enable high-speed operation for enhanced machine performance
  • Sheet metal cage provides stable ball guidance reducing wear and maintenance needs
  • Grease lubrication allows for reliable operation with minimal relubrication requirements
  • Accommodates both radial and axial loads facilitating versatile installation options
Application & Usage
  • Used with compact electric motors in light industrial equipment
  • Ideal for small pumps requiring high rotational speed and reliability
  • Compatible with gearboxes and transmissions in automation systems
Save to list

€23.92/ pieceexcl. VAT

€28.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
7.02 kN
Static load rating
4.3 kN
Limiting speed
10000 rpm
Weight
0.0432 kg
Weight
0.095 lb