SKF

SKF Backing Bearing 315645 B

  • ERIKS:13196834
  • Manufacturer:7316570892123
Image 1
Product description
Backing bearings are available in many designs and variants. The main assortment is based on double or three-row cylindrical roller bearings. Single row needle roller bearing and double row tapered roller bearing designs are also available. Backing bearings have been specially developed for cold rolling mills of the cluster type, but can also be used for other applications, such as straightening or bending machines. These bearings have a particularly thick-walled outer ring and can be mounted on stationary support shafts to form back-up or straightening rolls

Product features
  • High load carrying capacity
  • Low friction
  • Long service life
  • Enhanced operational reliability
  • Effective lubrication
Save to list

€372.79/ pieceexcl. VAT

€451.08incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Cage material
Plastic
Inner Diameter
45.25 mm
Outer Diameter
77.8 mm
Width
19 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
52.8 kN
Static load rating
64 kN