SKF

SKF BAA-0013, Ball Bearing Hub Bearing Unit, Hub Bearing, 30 mm Shaft Dia.

  • ERIKS:14622103
  • Manufacturer:7316574734313
Image 1
Save to list

€118.58/ pieceexcl. VAT

€143.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BAA
Type
Ball Bearing Hub Bearing Unit
Bearing type
Hub Bearing
Number of bolt holes
6-hole
Bearing material
Bearing steel
Shaft diameter
30 mm
Dynamic load rating
47.5 N
Static load rating
37.5 N