SKF

SKF BAA-0012, Ball Bearing Hub Bearing Unit, Hub Bearing, 28 mm Shaft Dia.

  • ERIKS:13199457
  • Manufacturer:7316574620258
Image 1
Save to list

€128.62/ pieceexcl. VAT

€155.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BAA
Type
Ball Bearing Hub Bearing Unit
Bearing type
Hub Bearing
Number of bolt holes
5-hole
Bearing material
Bearing steel
Shaft diameter
28 mm
Height
117 mm
Width
59 mm
Centre distance of mounting holes
98 mm
Dynamic load rating
47.5 N
Static load rating
37.5 N