

€118.58/ pieceexcl. VAT
€143.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BAA |
Type | Ball Bearing Hub Bearing Unit |
Bearing type | Hub Bearing |
Number of bolt holes | 4-hole |
Bearing material | Bearing steel |
Shaft diameter | 28 mm |
Dynamic load rating | 47.5 N |
Static load rating | 37.5 N |