




€1,212.05/ pieceexcl. VAT
€1,466.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 80 mm |
Outer Diameter | 180 mm |
Width | 50 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 38 mm |
B | 43.5 mm |
B1 | 80 mm |
B2 | 43.5 mm |
C | 38 mm |
d | 80 mm |
D | 180 mm |
d0 | 80 mm |
d1 | 172 mm |
D1 | 107.5 mm |
K | 50 mm |
dk | 197 mm |