




€876.36/ pieceexcl. VAT
€1,060.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 45 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 34 mm |
B | 37 mm |
B1 | 60 mm |
B2 | 34 mm |
C | 34 mm |
d | 60 mm |
D | 150 mm |
d1 | 140 mm |
D1 | 84 mm |
dk | 160 mm |