




€487.14/ pieceexcl. VAT
€589.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 36.5 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 25.5 mm |
B | 31 mm |
B1 | 45 mm |
B2 | 25.5 mm |
C | 25.5 mm |
d | 45 mm |
D | 120 mm |
d1 | 110 mm |
D1 | 67 mm |
dk | 128 mm |