




€347.04/ pieceexcl. VAT
€419.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 105 mm |
Width | 32 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 21.5 mm |
B | 27 mm |
B1 | 40 mm |
B2 | 105 mm |
C | 21.5 mm |
d | 40 mm |
D | 105 mm |
d0 | 40 mm |
d1 | 97 mm |
D1 | 59 mm |
dk | 114 mm |