




€272.93/ pieceexcl. VAT
€330.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 35 mm |
Outer Diameter | 90 mm |
Width | 28 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 20.7 mm |
B | 22 mm |
B1 | 35 mm |
B2 | 90 mm |
C | 20.7 mm |
d | 35 mm |
D | 90 mm |
d0 | 35 mm |
d1 | 84 mm |
D1 | 50.5 mm |
dk | 98 mm |