SKF

SKF Axial spherical plain bearing Maintenance-free Steel/PTFE FRP GX 30 F

  • ERIKS:23765424
  • Manufacturer:7316577002402
Image 1
Image 2
Image 1
Image 2
Thrust spherical plain bearings have a convex spherical surface on the shaft washer and a corresponding concave spherical surface in the housing washer. They are intended to accommodate primarily axial loads but can also accommodate combined (radial and axial) loads. The radial load component of a combined load should not exceed 50% of the axial load component. When radial loads are larger, it is advisable to combine thrust bearings with radial bearings in the GE dimension series. Thrust spherical plain bearings are separable, e.g. shaft and housing washers can be mounted separately. SKF manufactures thrust spherical plain bearings with the maintenance-free steel/ PTFE FRP (fibre reinforced polymer containing PTFE) sliding contact surface combination as standard.

Save to list

€225.50/ pieceexcl. VAT

€272.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GX..F
Type
Thrust Spherical Plain Bearing
Inner Diameter
30 mm
Outer Diameter
75 mm
Width
26 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE FRP
A1
19 mm
B
19 mm
B1
30 mm
B2
75 mm
C
19 mm
d
30 mm
D
75 mm
d0
30 mm
d1
70 mm
D1
42 mm
dk
82 mm