




€144.17/ pieceexcl. VAT
€174.45incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 22.5 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 16.7 mm |
B | 16.5 mm |
B1 | 25 mm |
B2 | 16.7 mm |
C | 16.7 mm |
d | 25 mm |
D | 62 mm |
d1 | 58.5 mm |
D1 | 34.4 mm |
dk | 68 mm |