




€133.87/ pieceexcl. VAT
€161.98incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 20 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 13.8 mm |
B | 14.5 mm |
B2 | 55 mm |
C | 13.8 mm |
d | 20 mm |
D | 55 mm |
d0 | 20 mm |
d1 | 50 mm |
D1 | 31 mm |
dk | 60 mm |