




€104.29/ pieceexcl. VAT
€126.19incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 17 mm |
A2 | 47 mm |
B | 11.8 mm |
B1 | 11.8 mm |
B2 | 11.2 mm |
C | 11.2 mm |
d | 17 mm |
D | 47 mm |
d1 | 43.5 mm |
D1 | 27 mm |
dk | 52 mm |