




€1,638.28/ pieceexcl. VAT
€1,982.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 210 mm |
Width | 59 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 51 mm |
A2 | 46 mm |
B | 51 mm |
B2 | 100 mm |
C | 46 mm |
d | 100 mm |
D | 210 mm |
d1 | 198 mm |
D1 | 127 mm |
K | 59 mm |
dk | 222 mm |