SKF

SKF Axial Needle Roller and Cage Assembly AXK 6590

  • ERIKS:23760184
  • Manufacturer:7316570903454
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for heavy axial loads in one direction. Its compact design minimises axial space in installations while providing high stiffness and extended service life. The assembly can be used with bearing washers for complete bearing configurations. Designed for applications where machine component faces function as raceways.

Features
  • High axial load carrying capacity enables reliable performance under heavy thrust conditions
  • Minimal axial space requirement allows for compact equipment design and easier integration
  • High stiffness reduces component deflection under load improving operational stability
  • Can be combined with bearing washers offering flexible assembly options for varied applications
  • Long service life decreases maintenance frequency and reduces total cost of ownership
Application & Usage
  • Used with presses and gearboxes for efficient axial load management
  • Ideal for automotive transmissions requiring compact thrust bearing solutions
  • Compatible with industrial pumps and compressors for high load support
Save to list

€15.33/ pieceexcl. VAT

€18.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
3 mm
Reference speed
2000 rpm
Limiting speed
4000 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK6590-A/0-10

  • Eriks:23997162
  • Manufacturer:0000356539065

€10.59/ pieceexcl. VAT

€12.81incl. VAT

1 In stock - Estimated delivery date 06/11/2026