SKF

SKF Axial Needle Roller and Cage Assembly AXK 5578

  • ERIKS:23760182
  • Manufacturer:7316577013828
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for heavy axial load applications in one direction. The compact design offers high stiffness and minimises axial space requirements. It achieves reliable performance by using the faces of adjacent components as raceways. The assembly can be combined with bearing washers for complete bearing configurations.

Features
  • High axial load carrying capacity helps maintain operational stability under peak loading conditions
  • Minimal axial space requirement enables compact machine designs for space-limited applications
  • High stiffness supports precise load distribution in demanding industrial environments
  • Long service life reduces maintenance intervals and downtime for greater operational efficiency
  • Compatible with bearing washers to allow flexible assembly options for various setups
Application & Usage
  • Used with gearboxes requiring efficient axial load management
  • Ideal for machine tools where compact bearing solutions are needed
  • Compatible with automotive transmissions for enhanced space utilisation
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
55 mm
Outer Diameter
78 mm
Width
3 mm
Reference speed
2200 rpm
Limiting speed
4300 rpm
Alternatives

€6.83/ pieceexcl. VAT

€8.26incl. VAT

20 In stock - Estimated delivery date 06/11/2026