SKF

SKF Axial Needle Roller and Cage Assembly AXK 4565

  • ERIKS:23760180
  • Manufacturer:7316577313966
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly accommodates heavy axial loads in one direction. It offers high stiffness and operates within minimal axial space requirements. The component is suitable for integration with bearing washers to create complete bearing arrangements. Designed for applications where machine component faces serve as raceways.

Features
  • High axial load carrying capacity increases operational reliability under demanding conditions
  • Minimal axial space requirement enables compact equipment design for restricted spaces
  • High stiffness reduces deflection under load improving machine accuracy
  • Sheet steel cage enhances durability for long service intervals
  • Can be combined with washers offering flexible bearing arrangements
Application & Usage
  • Used with machine tools requiring heavy axial load support
  • Ideal for gearboxes with limited axial installation space
  • Compatible with assemblies where adjacent faces act as raceways
Save to list

€7.45/ pieceexcl. VAT

€9.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
45 mm
Outer Diameter
65 mm
Width
3 mm
Reference speed
2600 rpm
Limiting speed
5300 rpm
Alternatives

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 10/11/2026