SKF

SKF Axial Needle Roller and Cage Assembly AXK 3047

  • ERIKS:23760177
  • Manufacturer:7316570483949
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for managing heavy axial loads in a single direction. Its design provides significant stiffness while occupying minimal axial space making it suitable for compact installations. The assembly can be integrated with bearing washers to form complete bearing arrangements. It delivers high load carrying capacity and maintains long service life in demanding settings.

Features
  • High axial load capacity enables reliable performance under demanding load conditions
  • Minimal axial height allows installation in restricted spaces and compact machinery
  • Sheet steel cage maintains roller position and reduces internal friction for consistent operation
  • Can be combined with bearing washers for versatile bearing assembly options
  • Bearing steel construction increases resistance to wear and extends operational lifespan
Application & Usage
  • Ideal for machine tools requiring compact axial support
  • Used with gearboxes needing high axial load management
  • Compatible with automotive transmissions in space-limited assemblies
Save to list

€4.93/ pieceexcl. VAT

€5.97incl. VAT

85 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
2 mm
Reference speed
3600 rpm
Limiting speed
7000 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK3047-A/0-10

  • Eriks:23523451
  • Manufacturer:0000591459065

€3.41/ pieceexcl. VAT

€4.13incl. VAT

426 In stock - Estimated delivery date 26/10/2026