SKF

SKF Axial Needle Roller and Cage Assembly AXK 1730

  • ERIKS:23760174
  • Manufacturer:7316570982152
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for heavy axial loads in a single direction. It offers high stiffness and occupies minimal axial space making it suitable for compact installations. The design allows integration with bearing washers to form complete bearing units. Its structure is optimised for applications where adjacent surfaces act as raceways.

Features
  • High axial load capacity enables reliable performance under demanding thrust requirements
  • Minimal axial space requirement facilitates installation in compact machine assemblies
  • High stiffness design maintains position accuracy under load conditions
  • Compatibility with bearing washers allows flexible assembly for varied configurations
  • Bearing steel construction provides durability for extended service intervals
Application & Usage
  • Used with presses requiring compact axial load support
  • Ideal for gearboxes with limited installation space
  • Compatible with industrial machinery utilising adjacent raceway surfaces
Save to list

€3.85/ pieceexcl. VAT

€4.66incl. VAT

9 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
17 mm
Outer Diameter
30 mm
Width
2 mm
Reference speed
4500 rpm
Limiting speed
9500 rpm
Alternatives

€2.80/ pieceexcl. VAT

€3.39incl. VAT

20 In stock - Estimated delivery date 13/11/2026