SKF

SKF Axial Needle Roller and Cage Assembly AXK 1024

  • ERIKS:23760165
  • Manufacturer:7316571033990
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly supports heavy axial loads in one direction and provides high stiffness. Its compact design allows installation in applications with limited axial space. The assembly is suitable for use where adjacent machine faces act as raceways. It can be combined with bearing washers to form complete bearings and offers high load-carrying capacity for demanding environments.

Features
  • High axial load capacity enables reliable performance under demanding thrust conditions
  • Minimal axial height supports compact equipment design and efficient space utilisation
  • High stiffness maintains precise shaft alignment during operation
  • Can be combined with bearing washers to create flexible assembly solutions
  • Sheet steel cage construction provides durability for extended service life
Application & Usage
  • Used with gearboxes requiring compact thrust load management
  • Ideal for machine tools with limited axial installation space
  • Compatible with automotive transmissions handling high axial forces
Save to list

€3.72/ pieceexcl. VAT

€4.50incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
10 mm
Outer Diameter
24 mm
Width
2 mm
Reference speed
5300 rpm
Limiting speed
10000 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK1024-A/0-10

  • Eriks:24206864
  • Manufacturer:AXK1024-A/0-10

€2.71/ pieceexcl. VAT

€3.28incl. VAT

598 In stock - Estimated delivery date 16/11/2026