

€142.55/ pieceexcl. VAT
€172.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Axial Lock Nut Socket |
Material | Alloy engineering steel |
Surface protection | Black Oxide |
Height | 90 mm |
Weight | 800 g |