

€100.23/ pieceexcl. VAT
€121.28incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 82 mm |
Weight | 520 g |
Material | Alloy engineering steel |
Total length | 3.23 in |