

€104.83/ pieceexcl. VAT
€126.84incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 82 mm |
Weight | 420 g |
Material | Alloy engineering steel |
Total length | 3.2283 in |