

€94.71/ pieceexcl. VAT
€114.60incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 82 mm |
Weight | 400 g |
Material | Alloy engineering steel |
Total length | 3.23 in |
Head width | 53 mm |
Head width | 2.09 in |