

€85.51/ pieceexcl. VAT
€103.47incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 82 mm |
Weight | 260 g |
Material | Alloy engineering steel |
Total length | 3.23 in |
Head width | 38 mm |
Head width | 1.5 in |