

€496.75/ pieceexcl. VAT
€601.07incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 113 mm |
Weight | 3170 g |
Material | Alloy engineering steel |
Total length | 4.4488 in |