SKF

SKF Axial Lock Nut Socket Size 2 TMFS 2

  • ERIKS:23770494
  • Manufacturer:7316570899306
Image 1
Save to list

€76.31/ pieceexcl. VAT

€92.34incl. VAT

7 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMFS
Type
Axial Lock Nut Socket
Wrench width
25 mm
Model
Handgrip
Total length
82 mm
Weight
220 g
Material
Alloy engineering steel
Total length
3.2283 in