

€333.91/ pieceexcl. VAT
€404.03incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Axial Lock Nut Socket |
Wrench width | 110 mm |
Model | Handgrip |
Total length | 110 mm |
Weight | 2590.06 g |
Material | Alloy engineering steel |
Total length | 4.3307 in |